Order Entry
Export
Orders LinkContactUsLinkComponent
MZone™ FlatMop™ Slip-On Mop Covers

MZone™ FlatMop™ Slip-On Mop Covers

Irradiated PolySorb™ FlatMop™ slip-on mop cover, 127×229 mm, Polyester
Catalog # MICRMZSM11-9SIR
Supplier:   MICRONOVA
MZone™ FlatMop™ Slip-On Mop Covers
Catalog # MICRMZSM11-9SIR
Supplier:  MICRONOVA
MZone™ FlatMop™ Slip-On Mop Covers
MZone™ FlatMop™ Slip-On Mop Covers

Irradiated PolySorb™ FlatMop™ slip-on mop cover, 127×229 mm, Polyester

Price
701,00 €
Log in for availability
1 * 24 items
Product Details & Documents

These slip-on, tab removal flat head mop covers are ideal for cleaning and sanitizing all surfaces and equipment in the cleanroom. A choice of fabric options provide excellent absorbency, effective cleaning, and disinfectant dispersal for specialized cleaning.

  • Easy to change covers fit securely over mop frame
  • Urethane foam interiors fully encased in a choice of fabric:
  • NovaPoly - 100% smooth knit polyester provides excellent disinfectant dispersal
  • PolySorb - 100% textured polyester for removing residues and dispersing disinfectant
  • MegaTex - 100% non-woven polyamide is absorbent with a mildly abrasive surface
  • Microfiber - 80% polyester or 20% nylon for maximum absorbency and residue removal
  • PolyMesh - 100% polyester with an abrasive mesh layer for exellent residue removal
  • The 228,6 mm covers are excellent for pass-throughs and smaller spaces
  • The 355,6 and 457,2 mm covers are ideal for floors, walls, and ceilings

The Micronova MZone™ FlatMop™ mop covers fit onto the 360° swivel SlimLine™ adapter, which can be locked at 180° for more controlled cleaning. Available gamma irradiated for aseptic environments. Suitable for use with strong disinfectants and repeated autoclaving.

Connection: Slip-on, tab removal
Interior: Urethane foam

Specifications
  • Description:
    Irradiated PolySorb™ FlatMop™ slip-on mop cover
  • L×W:
    127×229 mm
  • Material:
    Polyester
  • Seq:
    01