SlimT™ Mop Covers
Product Details & Documents
Low-profile and economical, rounded T-mop covers that feature snaps on one side and a padded slip on the other to easily clean windows, awkward corners, tight spaces, and under equipment. Available in a range of fabrics for specialized cleaning.
- Low profile, rounded covered sponges
- Economical design for wide cleanroom use
- Padded end protects equipment while cleaning
- Excellent on all room surfaces and equipment exteriors
- Easily fits in awkward corners, tight spaces and under equipment
- 304,8 and 457,2 mm options are ideal for use with the QPWT series window washing tool
- Holds up to strong disinfectants
- Autoclavable
Selection of fabrics include:
NovaPoly™ - 100% smooth knit polyester provides excellent disinfectant dispersal
PolySorb™ - 100% textured polyester for removing residues and dispersing disinfectant
MegaTex™ - 100% non-woven polyamide is absorbent with a mildly abrasive surface
Microfiber - 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
The Micronova Slim T™ Mop Covers fit onto the 180° swivel T-Mop™ adapter. Available with an optional thicker foam layer to hold more disinfectant and facilitate wringing. The 305 and 457 mm options are designed for use with the micronova window washing tool for a streak-free finish.
Ordering information: All components must be ordered separately. For additional Universal Handle Lengths, see Universal Mop Handles from Micronova.
Specifications
- Description:NovaPoly™ mop cover, thick foam; sterile
- Length:356 mm
- Material:Polyester knit
- Seq:04



