VWR® Wire-O Computation Notebooks
Wire-O computation notebook, Translucent, Quad ruled, English-Italian, 23.5×29.85 cm, 100
Catalog # 818-0326
Supplier: VWR Collection
Jump to:
Product Details & Documents
Wire-O computation notebooks feature a translux cover and quad ruled format pages.
- Translux cover
- 235×298,5 mm pages
- 100 pages
- Quad ruled format
Certifications: All books made in accordance with GLP, GMP, and GCP guidelines.
Specifications
- Paper size:23.5×29.85 cm
- Type:Quad ruled
- Version:English-Italian
- Colour:Translucent
- Description:Wire-O computation notebook
- Seq:04
- No. of pages:100



