Storage Boxes, 100% Recycled Polypropylene
75 L, Black, External: 760×390×350 mm
Internal: 720×350 mm, PP
Internal: 720×350 mm, PP
Catalog # 216-3086
Supplier: MULTIROIR
Jump to:
Product Details & Documents
This range consists of four storage bins, all made from 100% recycled polypropylene.
- Solid, stackable, and palletisable storage bin made of polypropylene
- Compliant with european standard for easy storage and transportation
- Easy handling with open handles
- Manufactured from recycled polypropylene
- Lightweight and durable
- Heights from 120 to 320 mm
These multifunctional storage bins are highly durable and suitable for all types of use. The entire range is certified BPA-free.
Specifications
- Capacity:75 L
- Colour:Black
- Material:PP
- Seq:04
- W×D×H:External: 760×390×350 mm
Internal: 720×350 mm



