Storage Boxes, 100% Recycled Polypropylene
32 L, Black, External: 390×390×265 mm
Internal: 350×350 mm, PP
Internal: 350×350 mm, PP
Catalog # 216-3085
Supplier: MULTIROIR
Jump to:
Product Details & Documents
This range consists of four storage bins, all made from 100% recycled polypropylene.
- Solid, stackable, and palletisable storage bin made of polypropylene
- Compliant with european standard for easy storage and transportation
- Easy handling with open handles
- Manufactured from recycled polypropylene
- Lightweight and durable
- Heights from 120 to 320 mm
These multifunctional storage bins are highly durable and suitable for all types of use. The entire range is certified BPA-free.
Specifications
- Capacity:32 L
- Colour:Black
- Material:PP
- Seq:02
- W×D×H:External: 390×390×265 mm
Internal: 350×350 mm



