Order Entry
Export
Orders LinkContactUsLinkComponent
ISAspher HPLC Columns, PFP

ISAspher HPLC Columns, PFP

Analytical, Stainless steel, 100 Å, 5 µm, 4,6 mm, 100 mm
Catalog # ISERA111-M25V00
Supplier:   ISERA
ISAspher HPLC Columns, PFP
Catalog # ISERA111-M25V00
Supplier:  ISERA
ISAspher HPLC Columns, PFP

Analytical, Stainless steel, 100 Å, 5 µm, 4,6 mm, 100 mm

Price
332,00 €
Log in for availability
1 * 1 items
Product Details & Documents

HPLC column of the ISAspher line guarantee the highest possible reliability in a wide range of applications.

  • The production of the silica used as well as the functionalisation are carried out according to highly developed and validated process
  • Reliable and proven
  • Flexibility and robustness for every HPLC application

This ensure unchanged properties of the stationary phases in terms of selectivity and consistent chemical properties.

Direct scale-up e.g. starting from a particle size of 5 µm to semi-preparative or preparative applications (up to 45 µm particle size) can be easily implemented. Of course, the same applies for a scale-down, e.g. to a 3 µm particle size, if a speed-optimised analytical method has to be established.

RP columns with unique selectivity based on diverse interactions (e.g., π-π, dipole-dipole, hydrophobic).

Certifications: Individual test certificate is enclosed with each column.

Delivery information: Columns are delivered in solvent which is suitable for reversed phase chromatography.

Specifications
  • Column Format:
    Analytical
  • Ø int.:
    4,6 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Length:
    100 mm
  • Seq:
    20
  • Column hardware:
    Stainless steel
  • Cat. No.:
    ISERA111-M25V00
  • Max. pressure:
    400 bar
  • Storage:
    RT
  • Endcapped:
    Yes
  • USP code:
    L43
  • pH range:
    2,5 - 7,5
  • Surface area:
    330 m²/g
  • Application:
    Particularly suitable for the separation of aromatic and nitro compounds
  • Phase name:
    ISAspher
  • Shipping conditions:
    Shipped under testing eluent.