ISAspher HPLC Columns, PFP
Product Details & Documents
HPLC column of the ISAspher line guarantee the highest possible reliability in a wide range of applications.
- The production of the silica used as well as the functionalisation are carried out according to highly developed and validated process
- Reliable and proven
- Flexibility and robustness for every HPLC application
This ensure unchanged properties of the stationary phases in terms of selectivity and consistent chemical properties.
Direct scale-up e.g. starting from a particle size of 5 µm to semi-preparative or preparative applications (up to 45 µm particle size) can be easily implemented. Of course, the same applies for a scale-down, e.g. to a 3 µm particle size, if a speed-optimised analytical method has to be established.
RP columns with unique selectivity based on diverse interactions (e.g., π-π, dipole-dipole, hydrophobic).
: Individual test certificate is enclosed with each column.
: Columns are delivered in solvent which is suitable for reversed phase chromatography.
Specifications
- Column Format:Analytical
- Ø int.:3,0 mm
- Particle Size:5 µm
- Pore size:100 Å
- Length:100 mm
- Seq:08
- Column hardware:Stainless steel
- Cat. No.:ISERA111-M25H00
- Max. pressure:400 bar
- Storage:RT
- USP code:L43
- pH range:2,5 - 7,5
- Surface area:330 m²/g
- Application:Particularly suitable for the separation of aromatic and nitro compounds
- Phase name:ISAspher
- Shipping conditions:Shipped under testing eluent.



