Refrigerated/heating circulators, DYNEO™ DD series
DYNEO™ DD refrigerated circulators are powerful cooling units suitable for internal or external applications between –50 and +200 °C. The circulators function precisely and reliably even at elevated ambient temperatures up to +40 °C. The multilingual 8,89 cm colour display and unique rotary knob allow straightforward and intuitive operation. Units have ergonomic handles and a built in drain tap for easy and safe drainage.
- Optimised cooling coil design saves space in the bath tank
- Powerful and infinitely adjustable pressure pump
- Easy to switch between internal and external circulation
- Large colour TFT display, multilingual user interface and USB port
- Central rotary knob (controller) simplifies operation
- Integrated programmer for 8×60 program steps
- Integrated external PT100 connection
- RS232 interface or analogue interface (optional)
- Choice of models with environmentally-friendly natural refrigerant
Max. flow rate/max. pressure:
DD: 8 to 27 L/min, 0,1 to 0,7 bar.
Certifications: Classification III according to DIN 12876-1
IP protection class according to DIN EN 60529: IP 21.
Ordering information: An extensive range of accessories mean that the circulators can be modularly and individually adapted to applications.
Delivery information: Supplied with bath cover and two each barbed fitting for tubing 8 and 12 mm inner dia. (pump connections M16×1 male).
Caution: NOTE: Cooling capacity at +20, 0, −10, −20, −30 and −40 °C.
- Heating capacity:2 kW
- Temperature Range:–40...+200 °C
- Weight:42 kg
- Capacity:5 - 7,5 L
- Seq:28
- W×D×H:330×470×700 mm
- Refrigerant:R1270
- Bath W×D×H:180×130×150 mm
- Cooling capacity:0,84; 0,74; -; 0,39; 0,24; 0,1 kW
- Temp. stability:±0,01 °C
- Type:DD-800F
- Cat. No.:JULA9021715.N1
- Environmentally Preferable:Safer Human and Environmental Health



