Thermostatically controlled cabinets, for OxiTop®
Product Details & Documents
These thermostatic cabinets are available in three sizes and different variants. Suited for BOD, OECD 301F, soil respiration and anaerobic degradation.
- Incubation conforming to standards
- Temperature is adjustable in steps of 1 K between 10 and 40 °C
- Temperature stability: ±0,5 K
- Air circulation: 120 m³/h by means of tangential blower
- Eco-friendly refrigerant R600a
TS 608/2i: A compact thermostatic cabinet for up two OxiTop® IS 12 stirring platforms. It is easy to integrate into the working environment and perfectly suited for standard applications. It has two internal plugs for connecting stirring platforms.
TS 608-G/2i: As the TS 608/2i but with a door made of insulation glass. Allows visual checking of the OxiTop® heads without opening the door.
TS 608-G/4i: As TS 608/4i but with a door made of insulation glass. Allows visual checking of the OxiTop® heads without opening the door.
TS 608/4i: Thermostatic cabinet for extensive sample processing. Capable of simultaneous measurement of up to four IS 12 stirring platforms. It has four internal plugs for connecting stirring platforms.
TS 1008i: A thermostatic cabinet for particular applications. With extra space for special vessels e.g. biogas or soil respiration measurement. It has four internal plugs for connecting stirring platforms.
Documents
Thermo Cabinets Provide Temper Correctly.pdf
Additional Product Details
Thermostatically Controlled Cabinets, for OxiTop®
Product Literature
Specifications
- Weight:69 kg
- W×D×H ext.:747×769×1684 mm
- Capacity:534 L
- Seq:08
- Configuration:For applications such as biogas and soil respiration measurement, has 4 internal sockets
- Type:TS 1010i
- W×D×H int.:625×539×1459 mm



