Order Entry
Export
Orders LinkContactUsLinkComponent
Thermostatically controlled cabinets, for OxiTop®

Thermostatically controlled cabinets, for OxiTop®

TS 700/4i, 317 L, 597×654×1684 mm, 475×423×1459 mm, 53 g, Accommodates up to 4× IS 12 stirring platforms and has 4 internal sockets
Catalog # WTWA208464
Supplier:   WTW
Thermostatically controlled cabinets, for OxiTop®
Catalog # WTWA208464
Supplier:  WTW
Thermostatically controlled cabinets, for OxiTop®
Thermostatically controlled cabinets, for OxiTop®

TS 700/4i, 317 L, 597×654×1684 mm, 475×423×1459 mm, 53 g, Accommodates up to 4× IS 12 stirring platforms and has 4 internal sockets

Price
3 260,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These thermostatic cabinets are available in three sizes and different variants. Suited for BOD, OECD 301F, soil respiration and anaerobic degradation.

  • Incubation conforming to standards
  • Temperature is adjustable in steps of 1 K between 10 and 40 °C
  • Temperature stability: ±0,5 K
  • Air circulation: 120 m³/h by means of tangential blower
  • Eco-friendly refrigerant R600a

TS 608/2i: A compact thermostatic cabinet for up two OxiTop® IS 12 stirring platforms. It is easy to integrate into the working environment and perfectly suited for standard applications. It has two internal plugs for connecting stirring platforms.

TS 608-G/2i: As the TS 608/2i but with a door made of insulation glass. Allows visual checking of the OxiTop® heads without opening the door.

TS 608-G/4i: As TS 608/4i but with a door made of insulation glass. Allows visual checking of the OxiTop® heads without opening the door.

TS 608/4i: Thermostatic cabinet for extensive sample processing. Capable of simultaneous measurement of up to four IS 12 stirring platforms. It has four internal plugs for connecting stirring platforms.

TS 1008i: A thermostatic cabinet for particular applications. With extra space for special vessels e.g. biogas or soil respiration measurement. It has four internal plugs for connecting stirring platforms.

Specifications
  • Weight:
    53 g
  • W×D×H ext.:
    597×654×1684 mm
  • Capacity:
    317 L
  • Seq:
    06
  • Configuration:
    Accommodates up to 4× IS 12 stirring platforms and has 4 internal sockets
  • Type:
    TS 700/4i
  • W×D×H int.:
    475×423×1459 mm