Order Entry
Export
Orders LinkContactUsLinkComponent
Winter Jackets, PW2

Winter Jackets, PW2

Dark blue/blue, XXXL, Regular
Catalog # PRTWPW260NRRXXXL
Supplier:   Portwest
Winter Jackets, PW2
Catalog # PRTWPW260NRRXXXL
Supplier:  Portwest
Winter Jackets, PW2
Winter Jackets, PW2

Dark blue/blue, XXXL, Regular

Price
78,50 €
Log in for availability
1 * 1 PAIR
Product Details & Documents

Stylish, functional, and durable, the PW2 winter jacket offers protection and warmth in extreme weather conditions. Key features include contrast coloured panels for added style, an adjustable detachable hood, and plenty of pockets for storage.

  • Quilt lined for thermal insulation
  • Non-magnetic, nickel and ferrous free
  • Internal chest pocket
  • Contrast colouring for added style
  • Print access for corporate branding
  • Radio loop for easy clipping of a radio
  • Hook and loop cuffs for a secure fit
  • EN 342 Protection against cold certified up to −40 °C

Waterproof jacket with taped seams preventing water penetration. Extremely water resistant eco-conscious fabric finish, the material beads water away from fabric surface.

Certifications: EN 343 Class 3:1 X WP 5,000mm. EN 342 0.336M². K/W (B), 2, X. CE certified.

Documents

Specifications
  • Clothing Size:
    XXXL
  • Garment fit:
    Regular
  • Colour:
    Dark blue/blue
  • Seq:
    18
  • Cat. No.:
    PRTWPW260NRRXXXL
  • Sleeve or leg length:
    Long
  • Risk area:
    Rain (waterproof)
  • Garment application:
    Outdoor
  • Gender:
    For men
  • Closure type:
    Hook-and-loop / VELCRO®
  • Weight:
    190 g/m²