Lab Coats
Black, XS, Regular
Catalog # PRTW2852BKRXS
Supplier: Portwest
Jump to:
Product Details & Documents
This versatile coat features a concealed stud front, two lower patch pockets, and a single chest pocket.
- Concealed stud front for easy access
- Three pockets for ample storage
- Two lower patch pockets
Lab coats are manufactured from a hard wearing, durable twill fabric with excellent dye retention.
Documents
TDS Versatile Coat
Datasheet
Specifications
- Clothing Size:XS
- Garment fit:Regular
- Colour:Black
- Seq:01
- Cat. No.:PRTW2852BKRXS
- Sleeve or leg length:Long
- Garment application:Laboratory
- Gender:For men
- Closure type:Press studs / snaps
- Weight:245 g/m²



