GateKeeper® GPU Media Gas Purifiers
Entegris GateKeeper® GPU gas purifiers were designed to improve purity consistency, lifetime, and final purity in microelectronics applications where high-purity gas is critical. Leveraging our expertise in material science, we have developed a new generation of gas purification products that deliver unsurpassed value and performance.
Purity control below parts-per-billion (ppb) levels
- Low pressure drop through the purifier
- Long lifetime - improves cost of ownership
- Uses ambient temperature purification - no heat or power required to operate
- Insensitive to orientation (horizontal/vertical)
Applications: Semiconductor, data storage, flat panel display, LED, solar.
One year with an inlet challenge of 1 ppm moisture and 1 ppm oxygen with flow rates.
Break through indicator (BTI): Detects moisture downstream of a purifier and notifies that a replacement or regeneration is required.
Certifications: Manufactured in an ISO® 9001:2015 facility and CE certified to the Pressure Equipment Directive (PED), Designed in accordance with ASME®.
Delivery information: Additional options includes: additional valves and piping so the process gas can bypass around the purifier, Entegris offers 3 and 5
valve bypass assemblies for many of the standard, GPU Gas Purifiers (sold separately).
Specifications
- Description:GateKeeper® GPU 3000 HX media gas purifier
- Seq:4
- Fitting material:316 stainless steel
- Inlet/outlet:Male/male
- Outlet purity:100pptV
- Media:HX
- Material:Stainless steel
- Max. operating pressure:17,2 bar (250 psig)
- Fitting size:12,7 mm
- Ø×L:101,6×508 mm
- Weight:7,3 kg
- Max. operating temperature:65 °C
- Cat. No.:ENTEGPUS3000FHX08R
- Pressure drop:0,38 bar (5,6 psid)
- Filter:0,0015 μm
- Model:3000
- Max. flow rate:500 slpm
- Leak rating:1×10⁻⁹ atm cc/s of He



