HIGH STAT PLUS ESD Labcoats
ESD, Blue, XS, Regular
Catalog # ALSO1000547-XS
Supplier: ALSICO HIGHTECH
Jump to:
Product Details & Documents
Unisex ESD labcoat with long sleeves.
- Reverse collar
- Centre front closure with hidden press studs
- 1 chest pocket on the left
- 1 inside pocket at chest level on the right
- 2 patched side pockets
- Inset sleeves, adjustable with press studs at the bottom
- ESD logo
Industrial launderable.
Certifications: Oeko-Tex® standard 100; IEC 61340 - 4 - 9:2016.
Specifications
- Clothing Size:XS
- Garment fit:Regular
- Type:ESD
- Colour:Blue
- Seq:13
- Cat. No.:ALSO1000547-XS
- Sleeve or leg length:Long
- Risk area:ESD
- Garment application:Cleanroom|Industrial
- Gender:Unisex
- Fabric:68% polyester/30,5% cotton/1,5% carbon
- Weight:175 g/m²



