NAPOLI Baseball Jackets
Stretch, Black, 4XL, Regular
Catalog # ALSW1036120-4XL
Supplier: ALSICO
Jump to:
Product Details & Documents
Cool baseball jacket offers a professional look without compromising comfort. The fabric is powered by Alsiflex technology, which provides a unique combination of stretch, sustainability, and performance.
- Closure in front with zipper
- Collar, cuffs, and waistband in recycled rib fabric
- 2 large side pockets with hidden press button
- Pen pocket on the left sleeve
Industrial launderable.
Certifications: Oeko-Tex® standard 100.
Specifications
- Clothing Size:4XL
- Garment fit:Regular
- Type:Stretch
- Colour:Black
- Seq:08
- Cat. No.:ALSW1036120-4XL
- Sleeve or leg length:Long
- Garment application:Industrial|Mechanical protection
- Gender:Unisex
- Closure type:Zip closure
- Fabric:Alsiflex (79% polyester, 21% cotton)
- Weight:265 g/m²



