BERLIN Stretch Trousers
Stretch, Blue, M (36), Regular, 88 - 92 cm
Catalog # ALSW1035887-BE46
Supplier: ALSICO
Jump to:
Product Details & Documents
Functional men's trousers for the logistic sector that offer a professional look without compromising comfort. The fabric is powered by Alsiflex technology, which provides a unique combination of stretch, sustainability, and performance.
- Waistband with elastic in the side
- Front closure with jeans button and zipper
- 2 spacious side pockets
- Big open thigh pocket on right leg for scanner or tablet
- Left leg thigh pocket with pen pocket
- 2 back pockets
Industrial launderable.
Certifications: Oeko-Tex® standard 100.
Documents
International Body measurements - Alsico size chart
Additional Product Details
Specifications
- Clothing Size:M (36)
- Garment fit:Regular
- Type:Stretch
- Colour:Blue
- Seq:19
- Waist circumference:88 - 92 cm
- Cat. No.:ALSW1035887-BE46
- Sleeve or leg length:Long
- Garment application:Industrial|Mechanical protection
- Gender:For men
- Closure type:Zip closure
- Fabric:Alsiflex (79% polyester, 21% cotton)
- Weight:265 g/m²



