Order Entry
Export
Orders LinkContactUsLinkComponent
BERLIN Stretch Trousers

BERLIN Stretch Trousers

Stretch, Black, XS (30), Regular, 72 - 76 cm
Catalog # ALSW1035754-BE38
Supplier:   ALSICO
BERLIN Stretch Trousers
Catalog # ALSW1035754-BE38
Supplier:  ALSICO
BERLIN Stretch Trousers
BERLIN Stretch Trousers

Stretch, Black, XS (30), Regular, 72 - 76 cm

Price
58,80 €
Log in for availability
1 * 1 items
Product Details & Documents

Functional men's trousers for the logistic sector that offer a professional look without compromising comfort. The fabric is powered by Alsiflex technology, which provides a unique combination of stretch, sustainability, and performance.

  • Waistband with elastic in the side
  • Front closure with jeans button and zipper
  • 2 spacious side pockets
  • Big open thigh pocket on right leg for scanner or tablet
  • Left leg thigh pocket with pen pocket
  • 2 back pockets

Industrial launderable.

Certifications: Oeko-Tex® standard 100.

Documents

Specifications
  • Clothing Size:
    XS (30)
  • Garment fit:
    Regular
  • Type:
    Stretch
  • Colour:
    Black
  • Seq:
    01
  • Waist circumference:
    72 - 76 cm
  • Cat. No.:
    ALSW1035754-BE38
  • Sleeve or leg length:
    Long
  • Garment application:
    Industrial|Mechanical protection
  • Gender:
    For men
  • Closure type:
    Zip closure
  • Fabric:
    Alsiflex (79% polyester, 21% cotton)
  • Weight:
    265 g/m²