Order Entry
Export
Orders LinkContactUsLinkComponent
 

SteriWare Cake Cutters

SteriWare cake cutter, 40 mm, non sterile, HDPE, 50 mm
Catalog # SAMP8765H-4050
Supplier:   Sampling Systems
SteriWare Cake Cutters
Catalog # SAMP8765H-4050
Supplier:  Sampling Systems
SteriWare Cake Cutters
SteriWare Cake Cutters

SteriWare cake cutter, 40 mm, non sterile, HDPE, 50 mm

Price
127,00 €
Log in for availability
1 * 50 items
Product Details & Documents

These circular cutters are perfect for taking samples of cake like material.

  • Made from FDA and EC compliant HDPE
  • 100% cleanroom manufactured and packed
  • Choice of sterile and non sterile

These individually bagged samplers are perfect for taking small 2 to 3 cm samples of cake-like material typically from in trays.

Specifications
  • Description:
    SteriWare cake cutter, 40 mm, non sterile
  • Length:
    50 mm
  • Material:
    HDPE
  • Seq:
    01