Cleanroom Nitrile Gloves, Extended Cuff, Sterile, Eclipse
8, White, 400 mm, Individual pouch
Catalog # 112-6458
Supplier: ISOFIELD IRELAND
Cleanroom Nitrile Gloves, Extended Cuff, Sterile, Eclipse
Catalog # 112-6458
Supplier: ISOFIELD IRELAND
Jump to:
Product Details & Documents
The Isofield Eclipse sterile nitrile extended cuff glove with Arm-Lock technology offers excellent elbow length protection for GMP Grade A, ISO Class 4 cleanrooms and above.
- ISO Class 4 compatible
- Sterile cleanroom nitrile
- Extra length (400 mm)
- Low endotoxin
- Hand specific
- Anti-static
- Double-donnable
Triple washed in de-ionized water, the low endotoxin Eclipse glove has been tested for chemotherapy against ASTMD 6978-05. Anti-static and double -donnable.
Certifications: PPE Cat III, Type B certified.
Packaging: Each pair is double packaged in a wallet within a pouch, 10 pouches per bag, 20 bags per case (200 pairs).
Documents
Specifications
- Glove size:8
- Packed:Individual pouch
- Colour:White
- Length:400 mm
- Seq:05
- Palm thickness:0,11 mm/4,33 mil
- Disposable / reusable:Disposable
- Ultimate elongation:Before aging: >550%, After aging: >400%
- Powdered / powder-free:Powder-free
- Sterility:Sterile
- EN norm:EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
- Finger thickness:0,20 mm/7,87 mil
- Tensile strength:Before aging: >14 Mpa, After aging: >14 Mpa
- Cat. No.:112-6458
- Latex / latex-free:Latex-free
- Cleanroom class:10/ISO 4
- Cuff thickness:0,09 mm/3,54 mil
- Model:Eclipse
- Anti-static:+
- Cuff style:Beaded
- Finish:Palm and finger textured
- Ambidextrous / hand-specific:Hand-specific



