Jenway® pH Electrodes
Refillable combination with bulb end type, pH, 0...50 °C, Glass, 12×120 mm, BNC, Jenway® pH meters
Catalog # JENW99960-39
Supplier: Cole-Parmer
Jump to:
Product Details & Documents
A variety of pH electrodes for your Jewnay meters.
- Choose the right electrode for your application
These electrodes are designed for standard measurements of general solutions. The epoxy body makes it especially suitable for field measurements or use in education.
Documents
Specifications
- Connection:BNC
- Ø×L:12×120 mm
- For:Jenway® pH meters
- Type:pH
- Description:Refillable combination with bulb end type
- Material:Glass
- Seq:1
- Temp.:0...50 °C
- Cat. No.:JENW99960-39
- pH range:0 - 14 pH
- Reference electrolyte:Double junction Ag/AgCl
- Cable length:1 m
- Model:924 030



