NovaSnap™ Mops
Irradiated NovaPoly™ clip-on mop covers, 13×37,5 cm, Polyester
Catalog # MICRMZNS6-14IR
Supplier: MICRONOVA
Jump to:
Product Details & Documents
This low-touch flat mop uses a simple snap-on, step-release clip action for improved cleanliness and ergonomics. Simply align the components and push into place. The ergonomic unit weighs less than 2 pounds (0,8 kilos) – handle, adapter, and NovaSnap™ mop.
- Cover snaps securely onto mop frame
- Step-on release system reduces contact
- Well suited for use on equipment, floors, walls, and windows
- Evenly coats surfaces with disinfectants
- Equally effective for damp mopping
- Urethane foam interiors fully encased in 100% smooth polyester
- Suitable for use with strong disinfectants and repeated autoclaving
- Recyclable
The Micronova NovaSnap™ Mop Covers snap securely onto the 360° swivel SlimLine™ adapter, which can be locked at 180° for more controlled cleaning. Available gamma irradiated for aseptic environments.
Ordering information: All components are ordered separately. For additional handle lengths, see STAEH series plastic mop handles.
Packaging: Individually bagged.
Specifications
- Description:Irradiated NovaPoly™ clip-on mop covers
- L×W:13×37,5 cm
- Material:Polyester
- Seq:01



