Deep well microplates, 96-square well
Deep well microplate, 96-square well with V-bottom, Clear, +, 2,2 ml
Catalog # BITX63300109
Supplier: BIOTIX
Jump to:
Product Details & Documents
Medical grade virgin PP, non treated. These sturdy 96-deep well microplates conform to SBS standards for automated high throughput processing and compound storage.
- Alphanumeric grid to help with sample identification; notched bottom right corner to ensure correct plate orientation
- Conical shaped wells facilitate sample recovery
- Each plate can withstand centrifugation up to 6000 RCF when supported by the appropriate microplate rotor
- Excellent chemical resistance and temperature resistant from +121 to −80 °C
- Stackable to save space in incubators and freezers
- Tested free from DNase, RNase and endotoxin
Certifications: Conform to ANSI/SBS 1-2004 standards for automated workstations. All plates are BioReady™ certified for purity.
Documents
BITXDP-2200-9CVS_TDS_EN
Datasheet
Specifications
- Sterile:+
- Colour:Clear
- Description:Deep well microplate, 96-square well with V-bottom
- Seq:02
- Well volume:2,2 ml



