Erlenmeyer flasks, wide neck
250 ml, 140 mm, 85 mm, 50 mm
Catalog # SMIT25/250
Supplier: SMITH SCIENTIFIC
Jump to:
Product Details & Documents
Borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With beaded rim and graduation.
Specifications
- Ext.Ø:85 mm
- Capacity:250 ml
- Height:140 mm
- Seq:03
- Neck Ø ext.:50 mm



