Order Entry
Export
Orders LinkContactUsLinkComponent
Membrane filter funnels, magnetic

Membrane filter funnels, magnetic

Without lid, 300 ml, PPSU/PP, 47 mm
Catalog # 516-7594
Membrane filter funnels, magnetic
Catalog # 516-7594
Membrane filter funnels, magnetic
Membrane filter funnels, magnetic

Without lid, 300 ml, PPSU/PP, 47 mm

Price
373,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Polyphenylsulfone, autoclavable.

  • Leakproof magnetic seal allows one-handed operation
  • Compatible with anti-foaming agents and many other solvents

For membrane filtration techniques for water testing.

Effective filtration area: 150 and 300 ml: 9,6 cm²; 500 ml: 13,1 cm²

Overall Ø×H: 150 ml: 76×178 mm; 300 ml: 76×229 mm; 500 ml: 89×196 mm

Specifications
  • Capacity:
    300 ml
  • Description:
    Without lid
  • Material:
    PPSU/PP
  • Seq:
    03
  • For filter Ø:
    47 mm
Accessories

Product Information

  • Catalog #
    For filter Ø
    Availability
    Price
  • Funnel housing, 150 ml
    Funnel housing, 150 ml
    516-7598
    47 mm
    Log in for availability
    1 * 1 items - 370,00 €

Product Information

  • Catalog #
    For filter Ø
    Availability
    Price
  • Funnel housing 300 ml
    Funnel housing 300 ml
    516-7595
    47 mm
    Log in for availability
    1 * 1 items - 259,00 €

Product Information

  • Catalog #
    For filter Ø
    Availability
    Price
  • Base for filter funnel, without support screen
    Base for filter funnel, without support screen
    516-7596
    47 mm
    Log in for availability
    1 * 1 items - 243,00 €

Product Information

  • Catalog #
    For filter Ø
    Availability
    Price
  • Lid kit, for 300 ml funnel
    Lid kit, for 300 ml funnel
    516-8933
    47 mm
    Log in for availability
    1 * 1 items - 101,00 €

Product Information

  • Catalog #
    For filter Ø
    Availability
    Price
  • Funnel housing, 500 ml
    Funnel housing, 500 ml
    516-7602
    47 mm
    Log in for availability
    1 * 1 items - 299,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Magnetic filter funnel, 47 mm, No. 8 rubber stopper with bore hole
    Magnetic filter funnel, 47 mm, No. 8 rubber stopper with bore hole
    516-1198
    Log in for availability
    1 * 5 items - 87,70 €