MICROFLEX® 94-242 Nitrile Static Dissipative Gloves
Product Details & Documents
Ansell's first disposable static dissipative gloves reduce risk of fire, explosion, or damage caused by electrostatic discharge.
- Static dissipative glove offers exceptional protection from electrostatic discharge
- Proprietary nitrile formulation for a low vertical resistance below 108 Ω
- TNT™ Chemical Splash Resistance Technology for soft, durable protection against a wide range of chemicals
The MICROFLEX® 94-242 gloves reduce the risk of electrostatic discharge, which can cause spontaneous combustion in atmospheric explosive environments. The gloves provide capacitive and resistive touchscreen capability when working with industrial electronics. Black color provides contrast against potentially combustible dust, while hiding the appearance of oils, dirt, and stains.
Certifications: Arrette du 05/08/2020, ASTM D6319, EC 1935/2004, EC 2023/2006, EC 1935/2004, EC 2023/2006, EN 16350:2014, EN ISO 374-5:2016, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, FDA21 CFR 177-2600-US Food Contact Approved, Personal Protective Equipment Regulation (EU) 2016/425 Category III risks.
Documents
Specifications
- Glove size:10,5 - 11
- Colour:Black
- Length:245 mm (9,6")
- Seq:05
- Palm thickness:0,12 mm (4,7 mil)
- Disposable / reusable:Disposable
- Cuff length:Standard
- Powdered / powder-free:Powder-free
- Sterility:Non sterile
- Finger thickness:0,16 mm (6,2 mil)
- Cat. No.:112-6424
- Latex / latex-free:Latex-free
- Cuff thickness:0,08 mm (3,1 mil)
- Food contact approved:+
- Anti-static:+
- Cuff style:Beaded
- Finish:Textured fingers
- Ambidextrous / hand-specific:Ambidextrous



