VWR®, Single-Channel Pipettes, Mechanical, Variable Volume
Standard Line, 10 - 100 µl, ±1,6 - ±0,8 %, ≤0,8 - ≤0,2 %, Yellow
613-7105
These lightweight Standard Line pipettes provide accuracy and precision. Their ergonomic features, such as the contoured shape of the handle and the soft spring system, deliver smooth and effortless pipetting, even during extensive periods of use.
- Easily adjustable ejector height system to accommodate virtually all brands of tips
- UV resistant and fully autoclavable
- Easy and quick recalibration system
- Colour coded shaft for easy volume identification
- 5000 and 10000 μl version with shaft protected by filter
CoC VWR®, Single-channel Pipettes, Mechanical, Variable Volume COC_VWR_SINGLE_CHANNEL_PIPETTES_MECHANICAL_VARIABLE_VOLUME_FULLY_AUTOCLAVABLE CoC_VWRI613-2895_B48350030 CoC_VWRI613-2895_B48350042 CoC_VWRI613-2895_B48350046
- Colour code:Yellow
- Volume:10 - 100 µl
- Description:Standard Line
- Seq:08
- Accuracy:±1,6 - ±0,8 %
- Imprecision:≤0,8 - ≤0,2 %



