Jenway® pH Electrodes
General purpose epoxy bodied pH electrode (without temperature compensation), pH, 0...80 °C, Epoxy, 12×120 mm, BNC, Any pH meter with BNC connection
Catalog # JENW99960-34
Supplier: Cole-Parmer
Jump to:
Product Details & Documents
A variety of pH electrodes for your Jewnay meters.
- Choose the right electrode for your application
These electrodes are designed for standard measurements of general solutions. The epoxy body makes it especially suitable for field measurements or use in education.
Specifications
- Connection:BNC
- Ø×L:12×120 mm
- For:Any pH meter with BNC connection
- Type:pH
- Description:General purpose epoxy bodied pH electrode (without temperature compensation)
- Material:Epoxy
- Seq:8
- Temp.:0...80 °C
- Cat. No.:JENW99960-34
- pH range:0 - 14 pH
- Reference electrolyte:AgCl, gel filled single junction
- Cable length:1 m
- Model:924 001



