Order Entry
Export
Orders LinkContactUsLinkComponent
Jenway® pH Electrodes

Jenway® pH Electrodes

Refillable reference with bulb end, pH, 0...50 °C, Glass, 12×120 mm, 2 mm plug, Jenway® pH meters
Catalog # JENW68006-37
Supplier:   Cole-Parmer
Jenway® pH Electrodes
Catalog # JENW68006-37
Supplier:  Cole-Parmer
Jenway® pH Electrodes
Jenway® pH Electrodes

Refillable reference with bulb end, pH, 0...50 °C, Glass, 12×120 mm, 2 mm plug, Jenway® pH meters

Price
247,00 €
Log in for availability
1 * 1 items
Product Details & Documents

A variety of pH electrodes for your Jewnay meters.

  • Choose the right electrode for your application

These electrodes are designed for standard measurements of general solutions. The epoxy body makes it especially suitable for field measurements or use in education.

Specifications
  • Connection:
    2 mm plug
  • Ø×L:
    12×120 mm
  • For:
    Jenway® pH meters
  • Type:
    pH
  • Description:
    Refillable reference with bulb end
  • Material:
    Glass
  • Seq:
    2
  • Temp.:
    0...50 °C
  • Cat. No.:
    JENW68006-37
  • pH range:
    0 - 14 pH
  • Reference electrolyte:
  • Cable length:
    1 m
  • Model: