Order Entry
Export
Orders LinkContactUsLinkComponent
Jenway® pH Electrodes

Jenway® pH Electrodes

Waterproof, general purpose, epoxy-bodied pH electrode with ATC temperature compensation, pH, 0...100 °C, Epoxy, 12×120 mm, 3150/3205 waterproof connector, Jenway® 3150 and 3205 pH meters
Catalog # JENW59530-70
Supplier:   Cole-Parmer
Jenway® pH Electrodes
Catalog # JENW59530-70
Supplier:  Cole-Parmer
Jenway® pH Electrodes
Jenway® pH Electrodes

Waterproof, general purpose, epoxy-bodied pH electrode with ATC temperature compensation, pH, 0...100 °C, Epoxy, 12×120 mm, 3150/3205 waterproof connector, Jenway® 3150 and 3205 pH meters

Price
251,00 €
Log in for availability
1 * 1 items
Product Details & Documents

A variety of pH electrodes for your Jewnay meters.

  • Choose the right electrode for your application

These electrodes are designed for standard measurements of general solutions. The epoxy body makes it especially suitable for field measurements or use in education.

Specifications
  • Connection:
    3150/3205 waterproof connector
  • Ø×L:
    12×120 mm
  • For:
    Jenway® 3150 and 3205 pH meters
  • Type:
    pH
  • Description:
    Waterproof, general purpose, epoxy-bodied pH electrode with ATC temperature compensation
  • Material:
    Epoxy
  • Seq:
    11
  • Temp.:
    0...100 °C
  • Cat. No.:
    JENW59530-70
  • pH range:
    0 - 14 pH
  • Reference electrolyte:
    AgCl
  • Cable length:
    1 m
  • Model:
    59530-70