Chainmail Gauntlets 45 cm
L, Silver
Catalog # PRTWAC10SIRL
Supplier: Portwest
Jump to:
Product Details & Documents
The Chainmail Gauntlet offers outstanding protection of the hand and forearm. The ambidextrous design includes strap fastening for additional security.
- Made from stainless steel chainmail for maximum protection
- Ideal for meat processing
- Ambidextrous design suitable for left- or right-handed users
- Suited for food processing plants and resistant to greases, animal fats and oils
- Can be used in food industries (metal detectable)
- Sold in singles
Perfect for meat processing environments when protection against sharp blades is vital. Sold singly.
Colour: Silver
Certifications: EN 1082-1. CE Food Safe. CE certified.
Documents
TDS Chainmail Gauntlets 45 cm
Datasheet
Specifications
- Glove size:L
- Colour:Silver
- Seq:03
- Cat. No.:PRTWAC10SIRL
- Latex / latex-free:Latex-free
- Disposable / reusable:Reusable
- Material:Stainless steel
- Powdered / powder-free:Powder-free
- Sterility:Non sterile
- Ambidextrous / hand-specific:Ambidextrous



