VWR®, Macro Pipette Tips
Macro pipette tips, 5000 - 10000 µl, -, +, 160,8 mm, Clear, VWR, Eppendorf, Gilson, Rainin Classic, Biohit, and other universal-style pipettors, Bulk, 50 per bag
Catalog # 732-3916
Supplier: VWR Collection
Jump to:
Product Details & Documents
Improved accuracy over serological pipettes.
- Tip length facilitates access into bottles, cell culture flasks, and tubes
Universal fit for compatibility with most major pipettor brands.
: Certified free of detectable RNase, DNase, DNA, PCR inhibitors, and tested pyrogen-free. Sterile product is certified pyrogen-free.
Specifications
- Packed:Bulk, 50 per bag
- Sterile:-
- Volume:5000 - 10000 µl
- Length:160,8 mm
- Seq:13
- Tip style:Macro pipette tips
- Tip colour:Clear
- For use with:VWR, Eppendorf, Gilson, Rainin Classic, Biohit, and other universal-style pipettors
- Filter:+



