VWR®, Macro Pipette Tips
Macro pipette tips, 5000 - 10000 µl, +, -, 143,8 mm, Blue, Socorex, Finn, Rack of 25 tips
Catalog # 613-7099
Supplier: VWR Collection
Jump to:
Product Details & Documents
Improved accuracy over serological pipettes.
- Tip length facilitates access into bottles, cell culture flasks, and tubes
Universal fit for compatibility with most major pipettor brands.
Certifications: Certified free of detectable RNase, DNase, DNA, PCR inhibitors, and tested pyrogen-free. Sterile product is certified pyrogen-free.
Specifications
- Packed:Rack of 25 tips
- Sterile:+
- Volume:5000 - 10000 µl
- Length:143,8 mm
- Seq:09
- Tip style:Macro pipette tips
- Tip colour:Blue
- For use with:Socorex, Finn
- Filter:-



