VWR®, Macro Pipette Tips
Macro pipette tips, 1000 - 5000 µl, -, -, 123,1 mm, Clear, Eppendorf, Socorex, Sartorius Biohit, Bulk, 250 per bag
Supplier: VWR Collection
Jump to:
Product Details & Documents
Improved accuracy over serological pipettes.
- Tip length facilitates access into bottles, cell culture flasks, and tubes
Universal fit for compatibility with most major pipettor brands.
Certifications: Certified free of detectable RNase, DNase, DNA, PCR inhibitors, and tested pyrogen-free. Sterile product is certified pyrogen-free.
Specifications
- Packed:Bulk, 250 per bag
- Sterile:-
- Volume:1000 - 5000 µl
- Length:123,1 mm
- Seq:04
- Tip style:Macro pipette tips
- Tip colour:Clear
- For use with:Eppendorf, Socorex, Sartorius Biohit
- Filter:-



