Clense shower dispenser, White, 1 L, 132×117×235 mm
Catalog # EVONSHW1LDS-UK
Supplier: Deb-STOKO
Jump to:
Product Details & Documents
This white dispenser is designed for applications in general industry, education, hospitality and more.
- Wall-mounted
- Durable plastic
- One hand operation
BioCote® Protected - These dispenser buttons are exclusively protected with BioCote® - a silver-based antimicrobial agent that is incorporated into plastic components at the time of manufacture and inhibits the growth of a broad spectrum of bacteria and molds. BioCote® will not wear out or rub off and is effective for the lifetime of the dispenser button.
Specifications
- Capacity:1 L
- Colour:White
- Description:Clense shower dispenser
- Seq:02
- W×D×H:132×117×235 mm



