VWR®, Wide Bore Pipette Tips
Wide bore, 1,5 mm orifice, 200 µl, -, -, 50,4 mm, Clear, 20, 50, 100, and 200 µl universal pipettors, Bulk, 1000 per bag
Catalog # 613-7089
Supplier: VWR Collection
Jump to:
Product Details & Documents
Larger orifice prevents cell fragmentation due to shearing.
- Ideal for pipetting of macromolecules and viscous samples
- Ideal for NGS protocol
Certifications: Certified free of detectable RNase, DNase, DNA, PCR inhibitors, and tested pyrogen-free. Sterile product is certified pyrogen-free.
Specifications
- Packed:Bulk, 1000 per bag
- Sterile:-
- Volume:200 µl
- Length:50,4 mm
- Seq:01
- Tip style:Wide bore, 1,5 mm orifice
- Tip colour:Clear
- For use with:20, 50, 100, and 200 µl universal pipettors
- Filter:-



