Powder Funnels, PP
120 mm, 106,3 mm, 30 mm, PP, 27,1 mm, 360 ml capacity
Catalog # KART0016900
Supplier: KARTELL
Jump to:
Product Details & Documents
60° angle, autoclavable funnels.
- Large bore avoids bridging of powders during transfer
- Ribbed outside to avoid pressure lock
- Excellent chemical resistance
Can be used with liquids.
: The raw materials used comply with food-contact EU regulation 1935/2004, 10/2011, US Food and Drug Administration and REACH/ROHS regulation.
Specifications
- Funnel O-Ø:120 mm
- Description:360 ml capacity
- Length:106,3 mm
- Material:PP
- Seq:03
- Stem O-Ø:30 mm
- Stem length:27,1 mm



