Order Entry
Export
Orders LinkContactUsLinkComponent
Powder Funnels, PP

Powder Funnels, PP

100 mm, 88,5 mm, 25 mm, PP, 24,8 mm, 200 ml capacity
Catalog # KART0016800
Supplier:   KARTELL
Powder Funnels, PP
Catalog # KART0016800
Supplier:  KARTELL
Powder Funnels, PP
Powder Funnels, PP

100 mm, 88,5 mm, 25 mm, PP, 24,8 mm, 200 ml capacity

Price
96,40 €
Log in for availability
1 * 20 items
Product Details & Documents

60° angle, autoclavable funnels.

  • Large bore avoids bridging of powders during transfer
  • Ribbed outside to avoid pressure lock
  • Excellent chemical resistance

Can be used with liquids.

Certifications: The raw materials used comply with food-contact EU regulation 1935/2004, 10/2011, US Food and Drug Administration and REACH/ROHS regulation.

Specifications
  • Funnel O-Ø:
    100 mm
  • Description:
    200 ml capacity
  • Length:
    88,5 mm
  • Material:
    PP
  • Seq:
    02
  • Stem O-Ø:
    25 mm
  • Stem length:
    24,8 mm