Powder Funnels, PP
180 mm, 166,0 mm, 43 mm, PP, 48,8 mm, 1290 ml capacity
Supplier: KARTELL
Jump to:
Product Details & Documents
60° angle, autoclavable funnels.
- Large bore avoids bridging of powders during transfer
- Ribbed outside to avoid pressure lock
- Excellent chemical resistance
Can be used with liquids.
Certifications: The raw materials used comply with food-contact EU regulation 1935/2004, 10/2011, US Food and Drug Administration and REACH/ROHS regulation.
Specifications
- Funnel O-Ø:180 mm
- Description:1290 ml capacity
- Length:166,0 mm
- Material:PP
- Seq:06
- Stem O-Ø:43 mm
- Stem length:48,8 mm



