Order Entry
Export
Orders LinkContactUsLinkComponent
Cleanroom tapes, PCX™

Cleanroom tapes, PCX™

Cleanroom tape, White, -, 25,0 mm
Catalog # MICRPCX-1WH
Supplier:   MICRONOVA
Cleanroom tapes, PCX™
Catalog # MICRPCX-1WH
Supplier:  MICRONOVA
Cleanroom tapes, PCX™
Cleanroom tapes, PCX™

Cleanroom tape, White, -, 25,0 mm

Price
1 710,00 €
Log in for availability
1 * 36 Roll
Product Details & Documents

These cleanroom tapes are made of LDPE with acrylic adhesive.

  • Labeling
  • Sealing, wafer box sealing
  • Over labeling (protect paper labels in water baths)

A low density polyethylene tape, low in halogens and leachable chlorides. Processed and packaged in a cleanroom. The polyethylene film and acrylic adhesive lessen the chance of outgassing. PCX offers excellent chemical resistance and good conformability. Works well with polycarbonates, glass and acrylics. Suitable for the following:

Length: 32,9 m

Different colours available.

Specifications
  • Sterile:
    -
  • Width:
    25,0 mm
  • Colour:
    White
  • Description:
    Cleanroom tape
  • Seq:
    05