Order Entry
Export
Orders LinkContactUsLinkComponent
Vane anemometers, testo 417

Vane anemometers, testo 417

Vane anenometer, testo 417 kit 1
Catalog # TEST0563.1417
Supplier:   Testo
Vane anemometers, testo 417
Catalog # TEST0563.1417
Supplier:  Testo
Vane anemometers, testo 417
Vane anemometers, testo 417

Vane anenometer, testo 417 kit 1

Price
471,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The compact 100 mm vane anemometer testo 417 is the ideal solution for simple, fast and precise determination of flow velocity and volume flow at air intake and outlet vents of air conditioning and ventilation systems.

  • Easy, fast and precise measurement of flow, volume flow and temperature at air inlets and outlets
  • Efficient regulation of balanced residential ventilation and fast documentation with the testo Smart App
  • Fast in-app configuration, graph history, second screen and measurement data memory in the testo Smart App
  • Timed and point mean value calculation
  • Durability through compact design with robust housing

The integrated 100 mm vane quickly ensures precise results. Time and point average values as well as the volume flow are automatically calculated in the instrument and shown on the display. This allows balanced residential ventilation systems to be adjusted particularly efficiently - including quick documentation with the testo Smart App.

In addition, the App not only supports you in configuring the measuring instrument and takes over display, storage and documentation of the measured values – it also turns your smartphone into a second display.

testo 417 is also available in two practical kits: The testo 417 Kit 1 includes two measuring funnels for plate outlets and ventilation grilles. These can be easily attached to the vane, covering a wide range of outlet sizes and formats. In addition to the two measuring funnels, the testo 417 Kit 2 includes a volume flow straightener to achieve precise results even at swirl diffusers.

Delivery information: Supplied with carrying bag, calibration protocol and 3× AA batteries.

Testo 417 funnel kit 1 consists of vane anemometer testo 417, measuring funnel for plate outlets, measuring funnel for ventilation grilles, carrying bag, calibration protocol and 3× AA batteries.

Testo 417 funnel kit 2 consists of vane anemometer testo 417, measuring funnel for plate outlets, measuring funnel for ventilation grilles, flow straightener, carrying bag, calibration protocol and 3× AA batteries.

Documents

Specifications
  • Description:
    Vane anenometer, testo 417 kit 1
  • Seq:
    02
  • Cat. No.:
    TEST0563.1417
  • Air velocity:
    0,3 - 20 m/s
  • Air velocity accuracy:
    ±(0,1 m/s + 1,5 % of mv)
  • Dimensions:
    236×108×45 mm
  • Temperature range:
    0...50 °C
  • Range:
    0 - 99999 m³/h
    0 - 440 m³/h (testo 417 in combination with funnel kit)
    0,1 - 200 m³/h , preferably 0,1 - 100 m³/h, (testo 417 in combination with funnel and flow straightener)
  • Temperature resolution:
    0,1 °C
  • Temperature accuracy:
    ±0,5 °C
  • Weight:
    243 g
  • Resolution:
    0,1 m³/h (0 - 99,9 m³/h)
    1 °C /h (rem. measuring range)