Venipuncture sets, Venofix®
Venipuncture sets, G 19, Cream, Steel, 43 ml/min, +, 1,10×20 mm
Catalog # BRAU4056310N
Supplier: B. Braun
Jump to:
Product Details & Documents
Venofix sets with puncture needle made of high-quality chromium-nickel steel and a micro-siliconised precision bevel.
- Latex and PVC free, Lock fitting, closing cone lock
- Wings with hand grips for puncturing and fixing
Suitable for short-term injections, infusions or transfusions and blood sampling.
Ordering information: Include a puncture needle, interlocking wings and a 30 cm kink-resistant, flexible, transparent tube.
Documents
Certificates
Search by Lot NumberSpecifications
- Ø×L:1,10×20 mm
- Flow rate:43 ml/min
- Gauge:G 19
- Sterile:+
- Colour:Cream
- Description:Venipuncture sets
- Material:Steel
- Seq:01



