Cleanroom lab coats
Light blue, XL
Catalog # ALSO1037470-XL
Supplier: ALSICO HIGHTECH
Jump to:
Product Details & Documents
This cleanroom coat is made of Alsistrong® (98% polyester and 2% carbon). Suitable for C and D classes or ISO 7 to 9 cleanrooms. Can also be used for clean areas or as lab coat.
- Stand collar with two studs
- Concealed zip front fastening
- Raglan sleeves with antistatic cuffs
- Studs for name tag on left chest
- Marker fabric
- No pockets
Certifications: IEST-RP-CC003.4
Specifications
- Clothing Size:XL
- Colour:Light blue
- Seq:12
- Cat. No.:ALSO1037470-XL
- Risk area:Anti-static
- Garment application:Cleanroom
- Gender:Unisex
- Closure type:Zip closure
- Fabric:Alsistrong® (98% polyester, 2% carbon)
- Weight:118 g/m²



