Order Entry
Export
Orders LinkContactUsLinkComponent
Magnetic Stirring Bars

Magnetic Stirring Bars

50 mm, 8 mm
  KART0076900
 :   KARTELL
Magnetic Stirring Bars
  KART0076900
 :  KARTELL
Magnetic Stirring Bars

50 mm, 8 mm

 
76,90 €
Log in for availability
1 * 10 items
 

Economical stirring bars designed for a wide variety of applications.

  • Stronger mixing action at lower speeds
  • Can be used as an addition to any standard magnetic stir bar range, creating a viable alternative
  • The sizes shown below are nominal, with ±5% tolerance in length and ±10% in diameter

Suitable for foodstuff.

Specifications
  • Ø:
    8 mm
  • Length:
    50 mm
  • Seq:
    04