Magnetic Stirring Bars
40 mm, 8 mm
KART0076800
: KARTELL
Jump to:
Economical stirring bars designed for a wide variety of applications.
- Stronger mixing action at lower speeds
- Can be used as an addition to any standard magnetic stir bar range, creating a viable alternative
- The sizes shown below are nominal, with ±5% tolerance in length and ±10% in diameter
Suitable for foodstuff.
Specifications
- Ø:8 mm
- Length:40 mm
- Seq:03



