Order Entry
Export
Orders LinkContactUsLinkComponent
 

VWR®, Cryovials

Cryovial 2D in 81 place rack, yellow, 2,00 ml, Self standing, 12×48 mm, Natural
Catalog # VWRI210-000030
Supplier:   VWR Collection
VWR®, Cryovials
Catalog # VWRI210-000030
Supplier:  VWR Collection
VWR®, Cryovials
VWR®, Cryovials

Cryovial 2D in 81 place rack, yellow, 2,00 ml, Self standing, 12×48 mm, Natural

Price
386,00 €
Log in for availability
1 * 5 items
Product Details & Documents

Designed for freezing samples in all cryopreservation applications, these vials feature an internal thread with washer, or an external thread.

  • Manufactured from polypropylene to withstand temperatures down to –196 °C
  • Manufactured in cleanroom environment (Class 10,000)
  • Free of RNase, DNase and pyrogens
  • White graduations, write on area on vial for easy marking
  • Internal vials have a washer for a secure seal
  • 2D coded vial available in 2 ml self-standing
  • Vials may be colour coded with inserts
  • Sterile (gamma irradiated)
  • Cap material: HDPE

Self standing/starfoot/round bottom vial option for user to choose based on the application.

Cryocoder/cap inserts are available in multiple colour options: Violet, white, blue, orange, lilac, red, tan, yellow, green, grey, pink, assorted (five colours).

 : US FDA 21CRF, USP CLASS VI compliant Resin.

 : Store cryogenic vials only in the vapour phase above the liquefied gas. Always use appropriate safety equipment when removing vials from cryogenic storage.

Specifications
  • Ø×H:
    12×48 mm
  • Capacity:
    2,00 ml
  • Colour:
    Natural
  • Description:
    Cryovial 2D in 81 place rack, yellow
  • Seq:
    27
  • Base:
    Self standing
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • CryoHolder, model T
    CryoHolder, model T
    479-2294
    Log in for availability
    1 * 1 items