VWR®, Cryovials
Cryovial, 4,50/5,00 ml, Self standing, 12,4×92,8 mm, Natural
Catalog # VWRI210-000020
Supplier: VWR Collection
Jump to:
Product Details & Documents
Designed for freezing samples in all cryopreservation applications, these vials feature an internal thread with washer, or an external thread.
- Manufactured from polypropylene to withstand temperatures down to –196 °C
- Manufactured in cleanroom environment (Class 10,000)
- Free of RNase, DNase and pyrogens
- White graduations, write on area on vial for easy marking
- Internal vials have a washer for a secure seal
- 2D coded vial available in 2 ml self-standing
- Vials may be colour coded with inserts
- Sterile (gamma irradiated)
- Cap material: HDPE
Self standing/starfoot/round bottom vial option for user to choose based on the application.
Cryocoder/cap inserts are available in multiple colour options: Violet, white, blue, orange, lilac, red, tan, yellow, green, grey, pink, assorted (five colours).
Certifications: US FDA 21CRF, USP CLASS VI compliant Resin.
Caution: Store cryogenic vials only in the vapour phase above the liquefied gas. Always use appropriate safety equipment when removing vials from cryogenic storage.
Documents
Certificates
Search by Lot NumberAvantor Cell Culture Solutions.pdf VWR Cryovials and Cryoboxes
Product Literature
CoC VWR® Cryovials COC_VWRI210-000002_209VS-15-10-140723 coc_VWRI210-000002_VFAS13C25S coc_VWRI210-000003_VFAS26J24S COC_VWRI210-000004_032V-15-10-180423
More
TDS Cryovial TDS Cryovials Sterile
Datasheet
Specifications
- Ø×H:12,4×92,8 mm
- Capacity:4,50/5,00 ml
- Colour:Natural
- Description:Cryovial
- Seq:21
- Base:Self standing
Accessories
Product Information
- Catalog #AvailabilityPrice
- CryoHolder, model T



