VWR®, Cryovials
Cryovial, 3,60/4,00 ml, Self standing, 12,1×75,2 mm, Natural
Supplier: VWR Collection
Jump to:
Product Details & Documents
Designed for freezing samples in all cryopreservation applications, these vials feature an internal thread with washer, or an external thread.
- Manufactured from polypropylene to withstand temperatures down to –196 °C
- Manufactured in cleanroom environment (Class 10,000)
- Free of RNase, DNase and pyrogens
- White graduations, write on area on vial for easy marking
- Internal vials have a washer for a secure seal
- 2D coded vial available in 2 ml self-standing
- Vials may be colour coded with inserts
- Sterile (gamma irradiated)
- Cap material: HDPE
Self standing/starfoot/round bottom vial option for user to choose based on the application.
Cryocoder/cap inserts are available in multiple colour options: Violet, white, blue, orange, lilac, red, tan, yellow, green, grey, pink, assorted (five colours).
: US FDA 21CRF, USP CLASS VI compliant Resin.
: Store cryogenic vials only in the vapour phase above the liquefied gas. Always use appropriate safety equipment when removing vials from cryogenic storage.
Specifications
- Ø×H:12,1×75,2 mm
- Capacity:3,60/4,00 ml
- Colour:Natural
- Description:Cryovial
- Seq:09
- Base:Self standing
Accessories
Product Information
- Catalog #AvailabilityPrice
- CryoHolder, model T



