VWR®, Caps for Erlenmeyer Shaker Flasks
Plug seal cap for 2000 ml
Catalog # 214-0488
Supplier: VWR Collection
VWR®, Caps for Erlenmeyer Shaker Flasks
Catalog # 214-0488
Supplier: VWR Collection
Jump to:
Product Details & Documents
Documents
CoC_VWRI214-0482_2404071769F COC_VWRI214-0487_230216771F coc_VWRI214-0491_2510251908A coc_VWRI214-0492_2511081909A coc_VWRI214-0493_2510251909A
More
TDS VWR 2L-3L-5L PC Erlenmeyer Flasks.pdf TDS VWR PC Erlenmeyer Shaker Flasks, Baffled Bottom.pdf TDS VWR PC Erlenmeyer Shaker Flasks.pdf TDS VWR PETG Erlenmeyer Shaker Flasks, Baffled Bottom.pdf TDS VWR PETG Erlenmeyer Shaker Flasks.pdf
Datasheet
VWR® Seal Cap for 250 ml Erlenmeyer Shaker Flasks VWR® Seal Cap for 5L Erlenmeyer Shaker Flasks
Additional Product Details
Specifications
- Description:Plug seal cap for 2000 ml
- Cat. No.:214-0488
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact



