Cole Parmer® SC-200 Sample Concentrators
Sample concentrator gas reservoir and stand for 96-well plate, 240×295×530 mm
Catalog # TECN36620-43
Supplier: Cole-Parmer
Jump to:
Product Details & Documents
Quickly concentrate multiple samples in a block at once.
- Variable needle position suits various Dri-Block® inserts
- Small size makes it ideal for use under a fume hood
- Needles, block, and block heater sold separately
Concentrator blows an inert gas over the surface of your samples via stainless steel needles (not included). Blown gas in combination with the heat from the heater produce ideal conditions for fast efficient evaporation. Insert needles into a silicone membrane in any configuration. Fully adjustable gas reservoir provides accurate height control. Maximum vertical traveling distance is 32 cm. Maximum gas usage is 15 L/min.
Ordering information: Needles, block, and block heater sold separately. Order PTFE-coated needles for use with corrosive samples.
Delivery information: Supplied with gas reservoir and stand.
Documents
Specifications
- Description:Sample concentrator gas reservoir and stand for 96-well plate, 240×295×530 mm
- Seq:01
Accessories
Product Information
- Catalog #AvailabilityPrice
- Cole-Parmer sample concentrator needles, stainless steel, 76 mm; 100/packCole-Parmer sample concentrator needles, stainless steel, 76 mm; 100/packTECN36620-96Log in for availability1 * 100 items - 456,00 €



