Modaflame Rain Multi Norm Arc Jackets
The anti-static Modaflame rain multi Norm arc jacket is constructed from high-quality fabrics and trims. Designed to give the highest rated protection combining hi-vis, flame-resistant, chemical-resistant, anti-static, waterproof, and ARC rated properties.
- Hook and loop cuffs for a secure fit
- Nine pockets for ample storage, including internal pockets for safe storage
- Interactive zip for added functionality
- Premium sew on flame resistant reflective tape
- Taped seams provide additional protection
- Contrast colouring for added style
- Flame-resistant zip
Using an up-to-date ergonomic design, this jacket offers a great fit. It provides protection against radiant, convective, and contact heat, with an FR cotton liner for added warmth and comfort. The garment is waterproof and breathable with taped seams to prevent water penetration and provide additional protection. Additional features include pre-bent sleeves allow for increased freedom of movement, a storm flap front to protect against the elements, a detachable hood, and a radio loop for easy clipping of a radio.
: EN ISO 11612 A1 + A2, B1, C1, E3, F1. EN ISO 11611 Class 2 A1+A2. EN 1149 -5. IEC 61482-2 IEC 61482-1-2 APC 2. IEC 61482-2 IEC 61482-1-1 ELIM 32 cal/cm². EN 13034 Type 6. EN ISO 20471 Class 3. RIS 3279 TOM Issue 2 (orange only). EN 343 Class 3:1 X.
- Clothing Size:XXL
- Garment fit:Regular
- Colour:Yellow/dark blue
- Seq:05
- Cat. No.:PRTWMV70YNRXXL
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Garment application:Outdoor
- Gender:For men
- Closure type:Zip closure
- Fabric:98% polyester, 2% carbon fibre, PU coated, bonded to 60% modacrylic, 40% cotton



